RadioRA 2 Incandescent Dimmer, 1000W, Desert Stone

Item #: 439588

Cat #: RRD-10D-DS

UPC: 027557773997

Sign In or Register to view pricing and more.
Documents & Guides
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: Desert Stone

Overview

RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: Desert Stone
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/1000W in desert stone
Also known as: 027557773997, RRD-10D-DS

Specifications

Type: Low Voltage, Magnetic, Remote
Mounting: Surface
Wattage: 1000
Color: Desert Stone
Family / Style: RadioRA 2
Type: Low Voltage, Magnetic, Remote
Wattage: 1000
Family / Style: RadioRA 2
Mounting: Surface
Color: Desert Stone

Customer Reviews

No reviews for this product
(0)