Electronics Screwdriver, 1/8", Slotted, 4"

Item #: 439575

Cat #: 614-4

UPC: 092644854224

Sign In or Register to view pricing and more.
Documents & Guides
Electronics Screwdriver, 1/8 inch, Length: 4 inch, Slotted

Overview

Electronics Screwdriver, 1/8 inch, Length: 4 inch, Slotted
Designed for precision work, Klein's electronics screwdrivers feature a rotating cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision ground to fit screw openings securely. Rotating caps and Klein's exclusive cushion-grip handles offer outstanding comfort and control.
Also known as: 092644854224, 614-4

Specifications

Color: Black
Length: 4 in
Material: Steel
Standards: California Proposition 65
Color: Black
Material: Steel
Length: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)