Aplus 48x28x25 Wdw Mgr Blk

Item #: 439551

Cat #: EWMW482825

UPC: 783510178727

Documents & Guides
Accessplus 48 X 28 X 25 Wdw, Blk, Bulletin Dwdh1 (datacom Wallmount Cabinets Andaccessories), Size/dims: 48.00x28.00x25.00, Material/finish: Steel/black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Accessplus 48 X 28 X 25 Wdw, Blk, Bulletin Dwdh1 (datacom Wallmount Cabinets Andaccessories), Size/dims: 48.00x28.00x25.00, Material/finish: Steel/black
AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-inch rack-mount equipment. The cabinet has three components: front door, center section and wall section.
Also known as: 783510178727, EWMW482825

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Height: 48.030 in
Width: 27.560 in
Depth: 25.090 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 27.560 in
Color: Black
Height: 48.030 in
Depth: 25.090 in

Customer Reviews

No reviews for this product
(0)