This product has been discontinued.

20A, 125V, Tamper Resistant Receptacle, Desert Stone
Item #: 439541
Cat #: SCR-20-DDTR-DS
UPC: 027557782210
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Desert Stone
Sign In or Register to view pricing and more.
Overview
20 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Desert Stone
Claro, Satin, Dual tamper resistant receptacle, 20A/125V in desert stone
Also known as: 027557782210, SCR-20-DDTR-DS
Specifications
Mounting: | Insert |
Type: | Receptacle, Commercial Grade, Tamper-Resistant, Decorator |
Amps: | 20 |
Volts AC: | 125 |
Color: | Desert Stone |
Mounting: | Insert |
Amps: | 20 |
Color: | Desert Stone |
Type: | Receptacle, Commercial Grade, Tamper-Resistant, Decorator |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)