300 MCM Copper Compression Lug Flared

Item #: 439511

Cat #: LCCF300-12-6

UPC: 074983719747

Sign In or Register to view pricing and more.
Copper Compression Lug without Sight Hole, Barrel Style: Flared Conductor Size: 300 MCM, 2-Hole Stud, Stud Diameter: 1/2". Stud Hole Spacing(in): 1.75". Color: Red. For use with Copper Conductors in Grounding & Bonding Applications.

Overview

Copper Compression Lug without Sight Hole, Barrel Style: Flared Conductor Size: 300 MCM, 2-Hole Stud, Stud Diameter: 1/2". Stud Hole Spacing(in): 1.75". Color: Red. For use with Copper Conductors in Grounding & Bonding Applications.
Also known as: 074983719747, LCCF300-12-6

Specifications

Color: Red
Allowable Gauge Range: 300
Stud Size: 1/2 in
Color: Red
Stud Size: 1/2 in
Allowable Gauge Range: 300

Customer Reviews

No reviews for this product
(0)