Male, Nylon-Insulated, WR: 16 - 14, Mates with 0.187-in wide female tab

Item #: 439502

Cat #: MNU14-187DMIX

UPC: 051128587867

Sign In or Register to view pricing and more.
Documents & Guides
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide female tab, Color: Blue, 100/PK

Overview

Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide female tab, Color: Blue, 100/PK
3M™ Scotchlok™ Color-Coded Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The nylon-sleeve is abrasion-resistant, flared and offers a positive grip. Its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587867, MNU14-187DMIX

Specifications

Gender: Male
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)