
3-Way Elbow, Wht, 2"
Item #: 43947
Cat #: CF384
UPC: 784891774386
Documents & Guides
90° 3-Way Elbow, Diameter: 2 inches, White
Sign In or Register to view pricing and more.
No associated products found.
Overview
90° 3-Way Elbow, Diameter: 2 inches, White
Also known as: 784891774386, CF384
Specifications
Color: | White |
Diameter: | 2 in |
Color: | White |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)