This product has been discontinued.
Compact Fluorescent Lamp, Twist, 65W, 4100K
Item #: 43929
Cat #: CF65EL/TWIST/841
UPC: 046135295089
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 65 Watt, Bulb: Twist, Base: Medium Screw (E26), Lumens: 4200, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10000 Hrs., Standard Case Qty: 6
Overview
Compact Fluorescent Lamp, 65 Watt, Bulb: Twist, Base: Medium Screw (E26), Lumens: 4200, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10000 Hrs., Standard Case Qty: 6
Also known as: 046135295089, CF65EL/TWIST/841
Specifications
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Wattage: | 65 |
Lumens: | 4200 |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Wattage: | 65 |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 82 |
Lumens: | 4200 |
Customer Reviews
No reviews for this product
(0)