CR123C, GE, Panel Mounted Overload Relay Heater, Nema Size 0 or 1

Item #: 439269

Cat #: CR123C087A

UPC: 783166308691

Sign In or Register to view pricing and more.
Documents & Guides
Heaters for CR1062R, CR1062S Starters. NEMA Sizes M-0, M-1, Three-Phase, Three Overloads. 087A8691

Overview

Heaters for CR1062R, CR1062S Starters. NEMA Sizes M-0, M-1, Three-Phase, Three Overloads. 087A8691
Also known as: 783166308691, CR123C087A

Specifications

Type: Heater Element
Mounting: Relay
Material: Steel
Family / Style: CR123
Amps Range: 0.660 - 0.760
Type: Heater Element
Material: Steel
Amps Range: 0.660 - 0.760
Mounting: Relay
Family / Style: CR123

Customer Reviews

No reviews for this product
(0)