Fluorescent Lamp, Rapid Start, T12, 48", 34W, 4100K

Item #: 439238
Cat #: F34T12/941/SS/ECO
UPC: 046135224256
Sign In or Register to view pricing and more.
Fluorescent Lamp, Rapid Start, T12, 34 Watt, 4100K, Base: Medium Bipin, 90 CRI, Lumens: 2650, Length: 48 inch, Standard Case Qty: 30 Sylvania Part # 22425

Overview

Fluorescent Lamp, Rapid Start, T12, 34 Watt, 4100K, Base: Medium Bipin, 90 CRI, Lumens: 2650, Length: 48 inch, Standard Case Qty: 30 Sylvania Part # 22425
Also known as: 046135224256, F34T12/941/SS/ECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 34
Lumens: 2650
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 2650
Material: Glass
Light Technology: Fluorescent
Wattage: 34
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)