Male, Nylon-Insulated, WR: 16 - 14, Mates with 0.187-in wide female tab

Item #: 439220

Cat #: MTI14-187Q

UPC: 051128600238

Sign In or Register to view pricing and more.
Documents & Guides
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide female tab, Color: Blue, 25/PK

Overview

Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide female tab, Color: Blue, 25/PK
3M™ Highland™ Color-Coded Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel. It withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128600238, MTI14-187Q

Specifications

Color: Blue
Material: Nylon
Color: Blue
Material: Nylon

Customer Reviews

No reviews for this product
(0)