Locking Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 10

Item #: 439204

Cat #: LFV14-10

UPC: 051128600177

Sign In or Register to view pricing and more.
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 25/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 25/PK
3M™ Highland™ Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Highland™ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128600177, LFV14-10

Specifications

Color: Blue
Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 16 - 14
Color: Blue
Stud Size: #10
Material: Vinyl
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)