Block Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 10

Item #: 439150

Cat #: BFV18-10Q

UPC: 051128599938

Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 10, Color: Red, 25/PK
Sign In or Register to view pricing and more.

No associated products found.

Overview

Block Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 10, Color: Red, 25/PK
3M™ Highland™ Color-Coded Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Highland™ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128599938, BFV18-10Q

Specifications

Color: Red
Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 22 - 18
Color: Red
Stud Size: #10
Material: Vinyl
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)