Complete illuminated push button, Harmony XB6, red square flush, 16mm, latching, 1NO + 1NC, 12-24V

Item #: 439113

Cat #: XB6CF4B5B

UPC: 785901357056

Sign In or Register to view pricing and more.
Complete illuminated push button, Harmony XB6, red square flush, 16mm, latching, 1NO + 1NC, 12...24V

Overview

Complete illuminated push button, Harmony XB6, red square flush, 16mm, latching, 1NO + 1NC, 12...24V
Also known as: 785901357056, XB6CF4B5B

Specifications

Mounting: Panel
Poles: 2
Color: Red
Amps: 10
Type: LED, Square, Pushbutton
Material: Plastic
Size: 16 mm
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Color: Red
Type: LED, Square, Pushbutton
Size: 16 mm
Standards: California Proposition 65
Poles: 2
Amps: 10
Material: Plastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)