Rack, Floor Mount, 42RMU, Blk

Item #: 439064

Cat #: AR3150

UPC: 731304236375

Sign In or Register to view pricing and more.
Rack, Floor Mount, 42RMU, Black, with Side Panels, Front and Rear Doors

Overview

Rack, Floor Mount, 42RMU, Black, with Side Panels, Front and Rear Doors
Wide rack design allows for additional space beside the vertical mounting rails for passing cabling from front-to-back in the enclosure. It provides plenty of clearance at the back for Rack PDUs and cable managers not to interfere with IT device hot swappable components. 
Also known as: 731304236375, AR3150

Specifications

Type: Rack
Color: Black
Mounting: Floor
Size: 42RMu
Height: 78.390 in
Width: 29.530 in
Depth: 42.130 in
Type: Rack
Mounting: Floor
Height: 78.390 in
Depth: 42.130 in
Color: Black
Size: 42RMu
Width: 29.530 in

Customer Reviews

No reviews for this product
(0)