MANUAL STARTER 277VAC

Item #: 439049

Cat #: 2510FGJ1

UPC: 785901486527

Sign In or Register to view pricing and more.
Documents & Guides
SQD 2510FGJ1 MANUAL STARTER 277VAC

Overview

SQD 2510FGJ1 MANUAL STARTER 277VAC
Also known as: 785901486527, 2510FGJ1

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)