
Male Tab, Vinyl-Insulated, WR: 16 - 14, Mates with 0.25-in wide female tab
Item #: 439026
Cat #: MTV14-250Q
UPC: 051128600290
Documents & Guides
Male Tab, Vinyl-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide female tab, Color: Blue, 25/PK
Sign In or Register to view pricing and more.
Overview
Male Tab, Vinyl-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide female tab, Color: Blue, 25/PK
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Highland™ Color-Coded Standard Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve which serves to guide the wire into position. The polyvinyl chloride sleeve provides electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128600290, MTV14-250Q, BLUE SPADE TERMINAL
Specifications
Gender: | Male |
Color: | Blue |
Material: | Vinyl |
Allowable Gauge Range: | 16 - 14 |
Gender: | Male |
Material: | Vinyl |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)