Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 6

Item #: 439021

Cat #: RV14-6Q

UPC: 051128600412

Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 25/PK
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 25/PK
3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.
Also known as: 051128600412, RV14-6Q

Specifications

Color: Blue
Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 16 - 14
Stud Size: #6
Color: Blue
Volts AC: 600
Stud Size: #6
Material: Vinyl
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)