Load Center, Main Lug, 150A, 32 Circuit, 1PH, 120/240VAC, NEMA 3R

Item #: 439014

Cat #: CH32L150R

UPC: 782113098050

Sign In or Register to view pricing and more.
Load Center, Main Lug Only, 150 Amp, 32 Circuit, 1-Phase, 120/240 Volt AC, Copper Bus, NEMA 3R, with Ground Bar, Split Neutral

Overview

Load Center, Main Lug Only, 150 Amp, 32 Circuit, 1-Phase, 120/240 Volt AC, Copper Bus, NEMA 3R, with Ground Bar, Split Neutral
Also known as: 782113098050, CH32L150R

Specifications

Spaces: 32
Poles: 3
Family / Style: CH
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 32
Type: Main Lug
Amps: 150
IP/NEMA Rating: NEMA 3R
Spaces: 32
Family / Style: CH
Phase: 1
Circuits: 32
Amps: 150
Poles: 3
Mounting: Surface
Volts AC: 120/240
Type: Main Lug
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)