Decora Combo

Item #: 43899

Cat #: 5645-E

UPC: 078477040508

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Decora Style 3-way / 5-15r Ac Combination Switch, Commercialgrade, Grounding, Side Wired, - Black

Overview

15 Amp, 120 Volt, Decora Style 3-way / 5-15r Ac Combination Switch, Commercialgrade, Grounding, Side Wired, - Black
15 Amp, 120 Volt, Decora Brand Style 3-Way / AC Combination Switch, Commercial Grade, Grounding, Black
Also known as: 078477040508, 5645-E

Specifications

Type: Toggle Switch, Receptacle, 2 Device, Duplex
Volts AC: 120
Color: Black
Poles: 1
Amps: 15
NEMA Configuration: 5-15R
Type: Toggle Switch, Receptacle, 2 Device, Duplex
Color: Black
Amps: 15
Volts AC: 120
Poles: 1
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)