Compression Lug, Copper, 1-Hole 3/8", Long Barrel, 1 AWG

Item #: 438764

Cat #: YAZ1CTC38

UPC: 781810239766

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 3/8 Inch Bolt Hole, Coded Green, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 3/8 Inch Bolt Hole, Coded Green, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810239766, YAZ1CTC38

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1
Material: Copper
Stud Size: 3/8 in
Standards: California Proposition 65
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)