
Service Entrance Cable Connector, 2", Zinc
Item #: 43859
Cat #: C-2000
UPC: 687855120000
Documents & Guides
Service Entrance Cable Connector, 2 Inch, Type Two Screw, Furnished With Locknuts, Used to Terminate Oval Type SE Type USE Cable.
Sign In or Register to view pricing and more.
Overview
Service Entrance Cable Connector, 2 Inch, Type Two Screw, Furnished With Locknuts, Used to Terminate Oval Type SE Type USE Cable.
Neer Service Entrance Cable Connectors are used to terminate TYPE SE or TYPE USE cable, they are furnished with locknuts and threaded male hub.
Also known as: 687855120000, C-2000, 2 inch seu connector
Specifications
Material: | Zinc |
Diameter: | 2 in |
Material: | Zinc |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)