Decora Switch, (2) 1-Pole, 15A, White

Item #: 43848

Cat #: 1754-2W

UPC: 078477040775

Sign In or Register to view pricing and more.
Documents & Guides
Individual Switches: 15 Amp 120 Volt/Device Total 20 Amp 120 Volt Decora Dual Rocker Combination Switch w/Ground Lead Screw Terminals and Push-in Wiring. White.

Overview

Individual Switches: 15 Amp 120 Volt/Device Total 20 Amp 120 Volt Decora Dual Rocker Combination Switch w/Ground Lead Screw Terminals and Push-in Wiring. White.
I5 Amp, 120 Volt, Decora Brand Style Single-Pole AC Combination Switch, Individual Switches, Commercial Grade, Grounding, White
Also known as: 078477040775, 1754-2W

Specifications

Volts AC: 120
Poles: 1
Amps: 15
Type: 2 Device, Rocker Switch, Decora
Color: White
Volts AC: 120
Amps: 15
Color: White
Poles: 1
Type: 2 Device, Rocker Switch, Decora

Customer Reviews

No reviews for this product
(0)