Disconnect Switch, Fusible, NEMA 12K, 60A, 2P, 240VAC, No Neutral

Item #: 438461

Cat #: H222AWKVW

UPC:

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 12K, 60 Amp, 2-Pole, 240 Volt AC, No Neutral, No Knockouts, with Viewing Window

Overview

Disconnect Switch, Fused, NEMA 12K, 60 Amp, 2-Pole, 240 Volt AC, No Neutral, No Knockouts, with Viewing Window
Also known as: H222AWKVW

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12K
Volts DC: 250
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 12K
Poles: 2
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)