Weatherproof Outlet Box, 2 Gang, (3) 3/4" Outlets, 2" Deep, Die Cast Metal, Gray

Item #: 438323

Cat #: TGB-75V

UPC: 087115190161

Documents & Guides
Weatherproof Outlet Box, 2 Gang, (3) 3/4 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Sign In or Register to view pricing and more.

Overview

Weatherproof Outlet Box, 2 Gang, (3) 3/4 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Also known as: 087115190161, TGB-75V

Specifications

Gangs: 2
Mounting: Surface
Color: Gray
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Gangs: 2
Color: Gray
Threaded Outlet Diameter: 3/4 in
Mounting: Surface
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)