Weatherproof Outlet Box, 2 Gang, (5) 3/4" Outlets, 2" Deep, Die Cast Metal, Gray

Item #: 438322

Cat #: TGB75-5V

UPC: 087115190567

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Also known as: 087115190567, TGB75-5V

Specifications

Gangs: 2
Mounting: Surface
Color: Gray
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Gangs: 2
Color: Gray
Number of Threaded Outlets: 5
Mounting: Surface
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)