Weatherproof Outlet Box, 2 Gang, (3) 1/2" Outlets, 2" Deep, Die Cast Metal, Gray

Item #: 438321

Cat #: TGB-5V

UPC: 087115190000

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Also known as: 087115190000, TGB-5V

Specifications

Gangs: 2
Mounting: Surface
Color: Gray
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Gangs: 2
Color: Gray
Number of Threaded Outlets: 3
Mounting: Surface
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)