Sign In or Register to view pricing and more.
Documents & Guides
Teddico; Cover; Lampholder, Weatherproof; Material: Die Cast Metal; Shape: Round; Size: 11/2 In; Number Of Outlet: 1; Color: Grey; Mounting: 3-1/2 In Hole Spacing; Includes: Gasket And Screws; Package Type: Show Pak; Hole Size: 1/2 In; Diameter: 4-1/2 In
Overview
Teddico; Cover; Lampholder, Weatherproof; Material: Die Cast Metal; Shape: Round; Size: 11/2 In; Number Of Outlet: 1; Color: Grey; Mounting: 3-1/2 In Hole Spacing; Includes: Gasket And Screws; Package Type: Show Pak; Hole Size: 1/2 In; Diameter: 4-1/2 In
Also known as: 087115280060, CR-1V
Specifications
Customer Reviews
No reviews for this product
(0)