
Enclosure, Screw Cover with Window, NEMA 4X, 6" x 6" x 4", Fiberglass
Item #: 438296
Cat #: A664CHSCFGW
UPC: 783510311902
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover with Window, NEMA 4X, 6" x 6" x 4", Fiberglass
Overview
Enclosure, Screw Cover with Window, NEMA 4X, 6" x 6" x 4", Fiberglass
Also known as: 783510311902, A664CHSCFGW
Specifications
Depth: | 4 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Mounting: | Surface |
Color: | Gray |
Material: | Fiberglass |
Height: | 6 in |
Width: | 6 in |
Depth: | 4 in |
Mounting: | Surface |
Material: | Fiberglass |
Width: | 6 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Color: | Gray |
Height: | 6 in |
Customer Reviews
No reviews for this product
(0)