Weatherproof Outlet Box, 1 Gang, (4) 3/4" Outlets, 2" Deep, Die Cast Metal, Gray

Item #: 438293

Cat #: B75-2V

UPC: 087115180513

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (4) 3/4 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (4) 3/4 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Also known as: 087115180513, B75-2V

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Material: PVC
Cubic Inches: 18.300 inĀ³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 4
Mounting: Vertical, Horizontal
Depth: 2 in
Material: PVC
Threaded Outlet Diameter: 3/4 in
Color: Gray
Gangs: 1
Cubic Inches: 18.300 inĀ³
Number of Threaded Outlets: 4

Customer Reviews

No reviews for this product
(0)