This product has been discontinued.
LED FlexForm, 60 LED, 12V, Warm White
Item #: 438291
Cat #: TL-60-WW
UPC: 714176891156
Sign In or Register to view pricing and more.
Documents & Guides
12V Tape Light, 60 LEDs per/m, 3000K, Warm White, 77CRI, Max Run 16.40 FT
Overview
12V Tape Light, 60 LEDs per/m, 3000K, Warm White, 77CRI, Max Run 16.40 FT
Also known as: 714176891156, TL-60-WW
Specifications
Color Temperature: | 3000 (Warm White) |
Length: | 16.400 ft |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Light Technology: | LED |
Length: | 16.400 ft |
Customer Reviews
No reviews for this product
(0)