TYPE 4X, FLAT HNG WDW CVR

Item #: 438227

Cat #: HJB1210HWPL2LG

UPC: 783510159146

Sign In or Register to view pricing and more.
Documents & Guides
Flat Cover with Latches, Type 4X, 11.68x9.69x4.62, Fiberglass

Overview

Flat Cover with Latches, Type 4X, 11.68x9.69x4.62, Fiberglass
Enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with solid and window covers. Latches provide easy access and security.
Also known as: 783510159146, HJB1210HWPL2LG

Specifications

Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 13.300 in
Width: 11.290 in
Depth: 5.580 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Color: Gray
Mounting: Wall
Width: 11.290 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Material: Fiberglass
Height: 13.300 in
Depth: 5.580 in

Customer Reviews

No reviews for this product
(0)