Cordset, AC Micro, Braided Shield, 6 Pin, Female, 5m, Yellow

Item #: 43820

Cat #: 889R-F6ECA-5

UPC: 781180849138

Documents & Guides
Cordset, AC Micro, Dual Key, Straight Female, 6 Pin, PVC Yellow, Braided Shield, Automotive Color Code, 5 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, AC Micro, Dual Key, Straight Female, 6 Pin, PVC Yellow, Braided Shield, Automotive Color Code, 5 meter
Also known as: 781180849138, 889R-F6ECA-5

Specifications

Gender: Female
Type: 3-Pin, AC Micro, Cordset
Length: 5 m
Jacket: PVC, Polyvinyl Chloride
Color: Yellow
Gender: Female
Length: 5 m
Color: Yellow
Type: 3-Pin, AC Micro, Cordset
Jacket: PVC, Polyvinyl Chloride

Customer Reviews

No reviews for this product
(0)