15A TR RECPT USB CHRGR

Item #: 438142

Cat #: T5630-W

UPC: 078477610626

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - White. Has Been Replaced By Leviton T5632-W

Overview

15 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - White. Has Been Replaced By Leviton T5632-W
Also known as: 078477610626, T5630-W, wcd

Specifications

Type: Receptacle, Tamper-Resistant, 2 Device, USB, Decora
Volts AC: 120
Amps: 15
Volts DC: 5
Color: White
NEMA Configuration: 5-15R
Type: Receptacle, Tamper-Resistant, 2 Device, USB, Decora
Amps: 15
Color: White
Volts AC: 120
Volts DC: 5
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)