60" Dock Light

Item #: 438136

Cat #: DKL60VAA

UPC: 686334446662

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Dock Light, Length: 60", 300W, Color: Yellow.

Overview

Incandescent Dock Light, Length: 60", 300W, Color: Yellow.
Also known as: 686334446662, DKL60VAA

Specifications

Length: 5 ft
Volts AC: 120
Wattage: 300
Standards: California Proposition 65
Light Technology: Incandescent
Color: Yellow
Length: 5 ft
Wattage: 300
Light Technology: Incandescent
Volts AC: 120
Standards: California Proposition 65
Color: Yellow

Customer Reviews

No reviews for this product
(0)