Control Compartment, 20 deg

Item #: 438107

Cat #: PC20A8

UPC: 783510370497

Sign In or Register to view pricing and more.
Documents & Guides
HOF PC20A8 CONTROL COMPARTMEN

Overview

HOF PC20A8 CONTROL COMPARTMEN
Also known as: 783510370497, PC20A8

Specifications

Material: Steel
Height: 6.890 in
Depth: 12.750 in
Width: 31.170 in
Material: Steel
Depth: 12.750 in
Height: 6.890 in
Width: 31.170 in

Customer Reviews

No reviews for this product
(0)