Wall Mount Enclosure, NEMA 4/12, Concept Style, 16" x 16" x 10"

Item #: 4381

Cat #: CSD161610

UPC: 783510374297

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 4/12, Concept Style, 16 Inch x 16 Inch x 10 Inch, Steel/Gray Powder Coat

Overview

Wall Mount Enclosure, NEMA 4/12, Concept Style, 16 Inch x 16 Inch x 10 Inch, Steel/Gray Powder Coat
nVent HOFFMAN HOFCSD161610 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510374297, CSD161610

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Height: 16 in
Depth: 10 in
Width: 16 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Depth: 10 in
Material: Steel
Height: 16 in
Width: 16 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)