BALDOR CEWDBM3615T 5HP,1755RPM,3PH

Item #: 438017

Cat #: CEWDM3615T

UPC: 781568457474

Documents & Guides
BLM CEWDBM3615T 5HP 1755RPM 3
Sign In or Register to view pricing and more.

No associated products found.

Overview

BLM CEWDBM3615T 5HP 1755RPM 3
Baldor-Reliance Washdown Duty motors come in a variety of designs to fit the needs of many applications. Choose from White Washdown motors, Paint-free motors, Stainless Steel motors or Food Safe motors to make sure you’re getting the correct level of protection for your specific application. Each design is specifically tailored to different areas and zones within a production environment. We have a solution to keep your motors in service longer, with fewer failures, no matter how harsh the conditions.
Also known as: 781568457474, CEWDM3615T

Specifications

Phase: 3
Horsepower: 5
Type: AC Motor
Color: White
RPM: 1755
Phase: 3
Type: AC Motor
RPM: 1755
Horsepower: 5
Color: White

Customer Reviews

No reviews for this product
(0)