Flexible Eye, Light Duty, 1.00 - 1.24"

Item #: 438012

Cat #: L8514

UPC: 078477973318

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.00 - 1.24 Inch, Mesh Length: 16.5 Inch.

Overview

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.00 - 1.24 Inch, Mesh Length: 16.5 Inch.
Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip with 1.00, 1.24 Cable Diameter, Short Length
Also known as: 078477973318, L8514

Specifications

Length: 16 1/2 in
Material: Steel
Diameter Range: 1.000 - 1.240 in
Length: 16 1/2 in
Diameter Range: 1.000 - 1.240 in
Material: Steel

Customer Reviews

No reviews for this product
(0)