Breaker, 70A, 2P, 120/240V, 22 kAIC

Item #: 437955

Cat #: BRH270

UPC: 786676373807

Sign In or Register to view pricing and more.
Circuit Breaker, 2-pole, 22 Kaic, 70 Amp, Wire Size #4-1/0, 120/240 Volt AC, 5 per Package

Overview

Circuit Breaker, 2-pole, 22 Kaic, 70 Amp, Wire Size #4-1/0, 120/240 Volt AC, 5 per Package
Also known as: 786676373807, BRH270

Specifications

Poles: 2
Amps: 70
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 70
Family / Style: BR

Customer Reviews

No reviews for this product
(0)