This product has been discontinued.
15A 3-Way Illuminated Decora Rocker Switch, Ivory
Item #: 43787
Cat #: 5613-I
UPC: 078477514245
Sign In or Register to view pricing and more.
Documents & Guides
3-Way Illuminated Decora Rocker Switch, 15A, 120/277V, Ivory15 Amp, 120/277 Volt, Decora Rocker Lighted Handle - Illuminated Off 3-Way AC Quiet Switch, Residential Grade, NON-GROUNDING, Quickwire Push-in & Side Wired, - Ivory
Overview
3-Way Illuminated Decora Rocker Switch, 15A, 120/277V, Ivory15 Amp, 120/277 Volt, Decora Rocker Lighted Handle - Illuminated Off 3-Way AC Quiet Switch, Residential Grade, NON-GROUNDING, Quickwire Push-in & Side Wired, - Ivory
Also known as: 078477514245, 5613-I
Specifications
Type: | 3-Way, Residential Grade, Illuminated Off, Non-Grounding |
Volts AC: | 120, 277 |
Amps: | 15 |
Family / Style: | Decora |
Color: | Ivory |
Type: | 3-Way, Residential Grade, Illuminated Off, Non-Grounding |
Amps: | 15 |
Color: | Ivory |
Volts AC: | 120, 277 |
Family / Style: | Decora |
Customer Reviews
No reviews for this product
(0)