Marker Cards, Blank, Snap-In, Linked, 5mm x 10mm

Item #: 437841

Cat #: 1492-MR5X10

UPC: 885630206691

Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Blank, Linked for 1492-J, -L, 5 mm x 10 mm, 120 on a Card, 5 in a Package

Overview

Marker Cards, Blank, Linked for 1492-J, -L, 5 mm x 10 mm, 120 on a Card, 5 in a Package
The Bulletin 1492 Marker Cards offer a convenient method for providing a standardsize frame around an array of markers. This broad assortment includes labels for terminal blocks (both Allen-Bradley and competitors), wire and cables, and a variety of industrial equipment.
Also known as: 885630206691, 1492-MR5X10

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)