Fuse, Hi-Cap, Time Delay, 800A, 600VAC

Item #: 437766

Cat #: KLP-3000

UPC: 051712178082

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Hi-Cap Time Delay Fuse, 3000 Amp, 600 Volt AC

Overview

Hi-Cap Time Delay Fuse, 3000 Amp, 600 Volt AC
Also known as: 051712178082, KLP-3000

Specifications

Type: Fuse, Time Delay
Volts AC: 600
Amps: 3000
Interrupt Rating DC: 200 kA
Type: Fuse, Time Delay
Amps: 3000
Volts AC: 600
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)