UTP Patch Cord, Category 5e, Blue, 5' Length

Item #: 437754

Cat #: NK5EPC5BUY

UPC: 074983055289

Sign In or Register to view pricing and more.
Patch Cord, Copper, Modular Plugs, Category 5e, 24 AWG, Length: 5 Foot, Blue

Overview

Patch Cord, Copper, Modular Plugs, Category 5e, 24 AWG, Length: 5 Foot, Blue
Also known as: 074983055289, NK5EPC5BUY

Specifications

Gauge: 24
Color: Blue
Length: 5 ft
Material: Copper
Shielding: Unshielded
Gauge: 24
Length: 5 ft
Shielding: Unshielded
Color: Blue
Material: Copper

Customer Reviews

No reviews for this product
(0)