This product may not be available in all locations.
2
more
Meter Pak, Branch Unit, 4 - 125A Socket, 800A, 120/240VAC, 1PH
Item #: 437679
Cat #: EZMH114125
UPC: 785901402305
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Branch Unit, 4 - 125 Amp, 5 Jaw, Sockets, with Horn Bypass, 800 Amp Bus, 120/240 Volt AC, 1-Phase
Overview
Meter Pak, Branch Unit, 4 - 125 Amp, 5 Jaw, Sockets, with Horn Bypass, 800 Amp Bus, 120/240 Volt AC, 1-Phase
Also known as: 785901402305, EZMH114125
Specifications
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 800 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 1 |
Amps: | 800 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)