Wallplate Insert, 2-Port, Telephone/Video, 6P4C, F-Connector, Ivory
Item #: 437663
Cat #: 40659-I
UPC: 078477412534
Sign In or Register to view pricing and more.
Wallplate Insert, Decora, 2-Port, Telephone/Video, 6P4C, F-Connector, Ivory
Overview
Wallplate Insert, Decora, 2-Port, Telephone/Video, 6P4C, F-Connector, Ivory
Decora Insert, 6P4C + F-Connector, Screw Terminals, Ivory
Also known as: 078477412534, 40659-I
Specifications
Mounting: | Insert |
Gangs: | 1 |
Color: | Ivory |
Number of Ports: | 2 |
Connector Type: | 6P4C, F |
Mounting: | Insert |
Color: | Ivory |
Connector Type: | 6P4C, F |
Gangs: | 1 |
Number of Ports: | 2 |
Customer Reviews
No reviews for this product
(0)