Patch Cord Fiber Optic MM 125 um 62.5M LC/SC

Item #: 437660

Cat #: 810-L32-003

UPC: 884815761116

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord Fiber Optic MM 125 um 62.5M LC/SC Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: LC/SC, Length: 3.281 ft.

Overview

Patch Cord Fiber Optic MM 125 um 62.5M LC/SC Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: LC/SC, Length: 3.281 ft.
Quiktron imports a full line of quality single-mode and multimode fiber jumpers. We stock many popular sizes, connectors and lengths. Our cables meet or exceed industry standards and have a Lifetime warranty. Our large stock of import cables are available for same day shipping.
Also known as: 884815761116, 810-L32-003

Specifications

Length: 1 m
Material: Fiber
Jacket: Riser
Length: 1 m
Jacket: Riser
Material: Fiber

Customer Reviews

No reviews for this product
(0)