Decora Style 1-Pole / 3-Way AC Combination Switch, 15A, 120/277V, Black

Item #: 43757

Cat #: 5641-E

UPC: 078477025048

Documents & Guides
15 Amp, 120/277 Volt, Decora Style Single-pole / 3-way Ac Combination Switch, Commercial Grade, Grounding, Side Wired, - Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 120/277 Volt, Decora Style Single-pole / 3-way Ac Combination Switch, Commercial Grade, Grounding, Side Wired, - Black
15 Amp, 120/277 Volt, Decora Brand Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Grounding, Black
Also known as: 078477025048, 5641-E

Specifications

Type: 3-Way, 2 Device, Rocker Switch, Decorator
Volts AC: 120, 277
Color: Black
Poles: 1
Amps: 15
Type: 3-Way, 2 Device, Rocker Switch, Decorator
Color: Black
Amps: 15
Volts AC: 120, 277
Poles: 1

Customer Reviews

No reviews for this product
(0)