Meter Breaker EUSERC

Item #: 437552

Cat #: CMBB200BTS

UPC: 782114872505

Documents & Guides
EatonÆs CMBB Residential Meter Breaker Type CH Non-EUSERC, Meter mains Type, 200A, Single-phase, 120/240V, Ring, 10 kAIC, Surface mounting, NEMA 3R enclosure, Box size A, Aluminum bus, Overhead/underground feed, Four-jaws, 1 socket
Sign In or Register to view pricing and more.

No associated products found.

Overview

EatonÆs CMBB Residential Meter Breaker Type CH Non-EUSERC, Meter mains Type, 200A, Single-phase, 120/240V, Ring, 10 kAIC, Surface mounting, NEMA 3R enclosure, Box size A, Aluminum bus, Overhead/underground feed, Four-jaws, 1 socket
Eaton's Residential Meter Breakers are service entrance equipment systems that consist of a single meter socket and load center (circuit breaker distribution section) or meter socket and main breaker combined in one enclosure.
Also known as: 782114872505, CMBB200BTS

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200
Phase: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)