20A 120/277VAC B+S WIRE SP LOCK SW LA

Item #: 437460

Cat #: PS20AC1-LAL

UPC: 785007196467

Sign In or Register to view pricing and more.
Documents & Guides
1pole Lock Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond (Key can be removed in both positions)

Overview

1pole Lock Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond (Key can be removed in both positions)
Also known as: 785007196467, PS20AC1-LAL

Specifications

Wattage: 1
Type: Switch, Key Lock
Color: Light Almond
Volts AC: 120, 277
Amps: 20
Poles: 1
Wattage: 1
Color: Light Almond
Amps: 20
Type: Switch, Key Lock
Volts AC: 120, 277
Poles: 1

Customer Reviews

No reviews for this product
(0)